Mulberry Metal 40581 Clock Hanger Receptacle, 15A, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    40581
  • Rexel Part Number:

    201173
  • UPC:

    09532740581

Clock Hanger, 15A, 135V, Steel, Ivory Semi-Gloss, 3 Wire with 6" Leads

$ 981.35 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 40581

Rexel Part # 201173

UPC 09532740581

UNSPSC 39121406

Amps 15

Color Ivory

NEMA Configuration 5-15

Poles 2

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch