Pass & Seymour 660-LAG Toggle Switch, 1-Pole, 15A, 120VAC, Light Almond, Grounding

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    660-LAG
  • Rexel Part Number:

    122895
  • UPC:

    785007191127

Switches, Panel Mount, Toggle, Contact Configuration: Single Pole, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: 660 Series, Grounding Terminals, Rated Volts: 120 Vac, Color: Light Almond, Grade: Standard

$ 147.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 660-LAG

Rexel Part # 122895

UPC 785007191127

UNSPSC 39121406

Amps 15

Color Light Almond

Poles 1

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch