Pass & Seymour 663-G 3-Way Toggle Switch, 15A, 120VAC, Brown, Grounding

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    663-G
  • Rexel Part Number:

    121916
  • UPC:

    78500766304

Switches, Panel Mount, Toggle, Contact Configuration: Three Way, Switch Action:side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Groundingterminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard

$ 261.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 663-G

Rexel Part # 121916

UPC 78500766304

UNSPSC 39121406

Amps 15

Color Brown

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch