Pass & Seymour 664-G 4-Way Toggle Switch, 15A, 120V, Brown, Grounding

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: Brown, Grade: Standard

$ 1,914.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 664-G

Rexel Part # 121852

UPC 785007664003

UNSPSC 39121406

Amps 15

Color Brown

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch