Pass & Seymour 664-IG 4-Way Toggle Switch, 15A, 120V, Ivory, Grounding

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    664-IG
  • Rexel Part Number:

    121834
  • UPC:

    785007664010

Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: Ivory, Grade: Standard

$ 1,914.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 664-IG

Rexel Part # 121834

UPC 785007664010

UNSPSC 39121406

Amps 15

Color Ivory

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch