Pass & Seymour 664-LAG 4-Way Toggle Switch, 15A, 120V, Light Almond Grounding

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    664-LAG
  • Rexel Part Number:

    121769
  • UPC:

    785007664225

Switches, Panel Mount, Toggle, Contact Configuration: Four Way, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: Grounding Terminals, Rated Volts: 120 Vac, Color: Light Almond, Grade: Standard

$ 1,990.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # 664-LAG

Rexel Part # 121769

UPC 785007664225

UNSPSC 39121406

Amps 15

Color Light Almond

Type Toggle Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch