Appleton ACP15034CD Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ACP15034CD
  • Rexel Part Number:

    106007
  • UPC:

    781381098571

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X

$ 900.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ACP15034CD

Rexel Part # 106007

UPC 781381098571

UNSPSC 39121402

Amps 150

Color Metallic

Poles 3

Type Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch