ABB Entrelec 0115 129.14 Terminal Block, Feed Through, 12mm, Gray, 85A

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 129.14
  • Rexel Part Number:

    270870
  • UPC:

    662019955926

Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Gray. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.

$ 4.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 129.14

Rexel Part # 270870

UPC 662019955926

UNSPSC 39121410

Amps 85

Color Gray

Family / Style Entrelec

Mounting DIN Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch