Allen-Bradley 1492-CE2 Terminal Block, White, 195A, 600V AC/DC, 20mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CE2
  • Rexel Part Number:

    40612
  • UPC:

    66207360583

Terminal Block, 195 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate,20 mm, 10 in a Package

$ 12.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CE2

Rexel Part # 40612

UPC 66207360583

UNSPSC 39121410

Amps 195

Color White

Family / Style 1492

Mounting DIN Rail

Range 36861

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch