Allen-Bradley 1492-J16 Terminal Block, 85A, 600V AC/DC, Gray, 16mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J16
  • Rexel Part Number:

    22664
  • UPC:

    66207305828

Terminal Block, 85 Amp, 600 Volt AC/DC, Gray, 16 mm, Feed Through, 50 in a Package

$ 4.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J16

Rexel Part # 22664

UPC 66207305828

UNSPSC 39121410

Amps 85

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 18 - 4 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch