Square D ZB6Z1B Pilot Device, Mounting Collar, 16mm, 1NO Contact Block

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6Z1B
  • Rexel Part Number:

    251808
  • UPC:

    78590132570

Pilot Device, Mounting Collar, 16 mm, 1 Normally Open, Contact Block, 6 Amp, 250 Volt AC

$ 9.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6Z1B

Rexel Part # 251808

UPC 78590132570

UNSPSC 39122216

Amps 6

Family / Style ZB6

Material Plastic

Mounting Screw

Poles 1

Size 16 mm

Type Pilot Device

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch