Square D ZB6EB3B Light Module, Integral LED, 12-24VAC/DC, Green, 16mm, Quick Connect

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6EB3B
  • Rexel Part Number:

    250234
  • UPC:

    78590136354

Light Module, Integral LED, 12 - 24 Volt AC/DC, Green, 16 mm, Quick Connect

$ 16.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6EB3B

Rexel Part # 250234

UPC 78590136354

UNSPSC 39122216

Color Green

Family / Style ZB6

Material Plastic

Size 16 mm

Type Light Module

Volts AC Range 12

Volts DC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch