ABB AF12-30-10-11 Contactor IEC, 20-60 VAC/VDC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    AF12-30-10-11
  • Rexel Part Number:

    789150
  • UPC:

    804325538381

28 General Purpose Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

$ 132.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # AF12-30-10-11

Rexel Part # 789150

UPC 804325538381

UNSPSC 39121529

Amps 11

Family / Style AF-Line

Poles 3

Type Contactor

Volts AC Control 24

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch