Allen-Bradley 100-C23J400 Contactor, 23A, 4P, 24VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C23J400
  • Rexel Part Number:

    332531
  • UPC:

    66207261535

MCS-C Contactor, 23 Amp, 4-Pole, 24 Volt AC Coil

$ 183.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C23J400

Rexel Part # 332531

UPC 66207261535

UNSPSC 39121529

Amps 23

Family / Style 100-C

Poles 4

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch