Allen-Bradley 100-C37DJ10 Contactor, 37A, 3P, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100-C37DJ10
  • Rexel Part Number:

    71882
  • UPC:

    66246888559

MCS Contactor, 37 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100-C37DJ10

Rexel Part # 71882

UPC 66246888559

UNSPSC 39121529

Amps 37

Family / Style 100-C

Poles 3

Type Contactor

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch