Allen-Bradley 100S-C30D14C Contactor, 30A, 3P, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    100S-C30D14C
  • Rexel Part Number:

    73968
  • UPC:

    61132022698

MCS Safety Contactor, 30 Amp, 3-Pole, 120 Volt AC Coil

$ 327.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 100S-C30D14C

Rexel Part # 73968

UPC 61132022698

UNSPSC 39121529

Amps 30

Family / Style 100-S

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch