Eaton AE16DN0AC Starter, IEC, Full Voltage, 32A, 120VAC Coil, Bimetallic Overload

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AE16DN0AC
  • Rexel Part Number:

    59962
  • UPC:

    782113971018

Starter, IEC, Full Voltage, Non-Reversing, Freedom, 32 Amp, 3-Phase, Magnetic, Size D, Interchangeable Bimetallic Heater Overload Relay, 120 Volt AC Coil, No Auxiliary Contact

$ 614.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AE16DN0AC

Rexel Part # 59962

UPC 782113971018

UNSPSC 39121521

Amps 32

Family / Style AE16

IP/NEMA Rating Open

Mounting Surface

Phase 3

Size D

Type Starter

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch