Eaton CE15FN3AB Contactor, Full Voltage, Freedom, 32A, 120VAC Coil, 600VAC, 3P

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CE15FN3AB
  • Rexel Part Number:

    91851
  • UPC:

    782113779393

Contactor, IEC, Full Voltage Non-Reversing, Freedom, 32 Amp, Size F, 3-Pole, No Auxiliary Contact, 120 Volt AC, Coil

$ 500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CE15FN3AB

Rexel Part # 91851

UPC 782113779393

UNSPSC 39121529

Amps 32

Family / Style CE15

Mounting Surface

Poles 3

Size U

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch