GE CL02A310TJ Contactor, IEC, 17.5A, 460V, 3P, 120VAC Coil, 1NO Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL02A310TJ
  • Rexel Part Number:

    78608
  • UPC:

    01701804113

Contactor, IEC, 17.5 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

$ 124.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL02A310TJ

Rexel Part # 78608

UPC 01701804113

UNSPSC 39121529

Amps 17 1/2

Family / Style CLO

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch