GE CL04D310MD Contactor, IEC, 32A, 460VAC, 3P, 24VDC Coil, 1NO Auxiliary Contact

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL04D310MD
  • Rexel Part Number:

    295476
  • UPC:

    42509512096

Contactor, IEC, 32 Amp, 460 Volt AC, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact

$ 195.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL04D310MD

Rexel Part # 295476

UPC 42509512096

UNSPSC 39121529

Amps 32

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch