GE CL25A310TL Contactor, IEC, 22A, 460VAC, 3P, 208VAC Coil, 1NO Auxiliary Contact

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL25A310TL
  • Rexel Part Number:

    636258
  • UPC:

    017018126851

Contactor, IEC, 22 Amp, 460 Volt AC, 3-Pole, 208 Volt AC Coil, 1 Normally Open, Auxiliary Contact

$ 157.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL25A310TL

Rexel Part # 636258

UPC 017018126851

UNSPSC 39121529

Amps 22

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 208

Place your Will Call order by clicking the cart button next to the appropriate Branch