Square D LC1D18LE7 Contactor, Definite Purpose, 18A, 3P, 600VAC, 300VDC, 208VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D18LE7
  • Rexel Part Number:

    494235
  • UPC:

    3389110291872

Contactor, Definite Purpose, 18 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 208 Volt AC Coil, 3 Normally Open Contacts

$ 136.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D18LE7

Rexel Part # 494235

UPC 3389110291872

UNSPSC 39121529

Amps 18

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 208

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch