Square D LC1D258G7 Contactor, Definite Purpose, 40A, 4P, 600VAC, 300VDC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D258G7
  • Rexel Part Number:

    51906
  • UPC:

    78590150314

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed Contacts, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

$ 193.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D258G7

Rexel Part # 51906

UPC 78590150314

UNSPSC 39121529

Amps 25

Family / Style LC1D

Mounting Panel

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch