Square D LC1D32U7 Contactor, Definite Purpose, 32A, 3P, 600VAC, 300VDC, 240VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D32U7
  • Rexel Part Number:

    55702
  • UPC:

    3389110351729

Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 240 Volt AC Coil, 3 Normally Open Contacts

$ 172.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D32U7

Rexel Part # 55702

UPC 3389110351729

UNSPSC 39121529

Amps 32

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 240

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch