Sola Hevi-Duty HS14F2BS Transformer, Automation, 2KVA, Multi-Tap, for Export

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS14F2BS
  • Rexel Part Number:

    74732
  • UPC:

    783472127740

2 KVA, 1-Phase, 190/200/208/220/380/400/415/440 Primary Volts - 110/220 Secondary Volts, 200/208/230/400/415/460 Primary Volts - 115/230 Secondary Volts, 208/240/415/480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Automation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 12" x 10" x 7".

$ 841.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS14F2BS

Rexel Part # 74732

UPC 783472127740

UNSPSC 39121027

Family / Style HS

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Product Weight 60 lb

Type Transformer

Volt Amps 2000

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch