Acme TF217437S Volts, 120-240 Secondary Volts Ce Marked.

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    TF217437S
  • Rexel Part Number:

    74767
  • UPC:

    047503190104

Y Volts , 120/240 Secondary Volts , * Ce Marked.

$ 403.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # TF217437S

Rexel Part # 74767

UPC 047503190104

UNSPSC 39121001

Family / Style IX

IP/NEMA Rating 3R

Product Depth 5.13 in

Product Height 10.5 in

Product Width 5.50 in

Type Dry Type Transformer

Volt Amps 1KVA

Place your Will Call order by clicking the cart button next to the appropriate Branch