ABB Entrelec 0115 486.03 Terminal Block, Feed Through, Type: M 2,5/5, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 486.03
  • Rexel Part Number:

    270891
  • UPC:

    662019023090

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

$ 0.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 486.03

Rexel Part # 270891

UPC 662019023090

UNSPSC 39121410

Amps 30

Color Gray

Family / Style Entrelec

Mounting DIN Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch