Allen-Bradley 1492-J3-BR Terminal Block, 25A, 600V AC/DC, Brown, 2.5mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J3-BR
  • Rexel Part Number:

    12702
  • UPC:

    66207305799

Terminal Block, 25 Amp, 600 Volt AC/DC, Brown, 2.5 mm, Feed Through, 100 in a Package

$ 1.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J3-BR

Rexel Part # 12702

UPC 66207305799

UNSPSC 39121410

Amps 25

Color Brown

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch