Allen-Bradley 1492-J3TW-B Terminal Block, 10A, 300V AC/DC, Specialty, Blue, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J3TW-B
  • Rexel Part Number:

    12412
  • UPC:

    66207305892

Terminal Block, 10 Amp, 300 Volt AC/DC, Blue, 2.5 mm, Specialty Feed Through, 3 Connection Points, 2 On 1 Side

$ 3.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J3TW-B

Rexel Part # 12412

UPC 66207305892

UNSPSC 39121410

Amps 10

Color Blue

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Bock, Double Deck

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch