Allen-Bradley 1492-L2-B Terminal Block, Feed Through, 15A, 300V AC/DC, Blue, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L2-B
  • Rexel Part Number:

    96181
  • UPC:

    66207305445

Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Blue, Spring Clamp

$ 1.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L2-B

Rexel Part # 96181

UPC 66207305445

UNSPSC 39121410

Amps 15

Color Blue

Family / Style 1492

Mounting DIN Rail

Range 26

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch