Allen-Bradley 1492-L3T Terminal Block, 25A, 600V AC/DC, Gray, 30 - 12AWG, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L3T
  • Rexel Part Number:

    24595
  • UPC:

    66207305479

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

$ 1.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L3T

Rexel Part # 24595

UPC 66207305479

UNSPSC 39121410

Amps 25

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch