Allen-Bradley 1492-W3-B Terminal Block, 1 Circuit, Feed-Through, 2.5mm, Blue

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W3-B
  • Rexel Part Number:

    51969
  • UPC:

    66246823542

Terminal Block, Space Saver, 1 Circuit Feed Through, 2.5 Millimeter, Blue

$ 3.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W3-B

Rexel Part # 51969

UPC 66246823542

UNSPSC 39121410

Amps 20

Color Blue

Family / Style 1492

Mounting Snap-On

Range 30 - 14 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch