Square D NSYTRV22 Terminal Block, Feed Through, 5.2mm, Gray, 20A, 600V AC/DC, 2Pts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NSYTRV22
  • Rexel Part Number:

    646097
  • UPC:

    78590186051

Terminal Block, Feed Through, 5.2 mm, Gray, 20 Amp, 600 Volt AC/DC, 2-Points, 26 - 12 AWG, Screw Type Connection

$ 1.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NSYTRV22

Rexel Part # 646097

UPC 78590186051

UNSPSC 39121410

Amps 20

Color Gray

Family / Style NSY

Mounting DIN Rail

Range 26 - 12 AWG

Size 5.2 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch