Wago 2002-1401 Terminal Block, Feed Through, 4 Conductor, 5.2mm, 24A, 550V AC/DC

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    2002-1401
  • Rexel Part Number:

    337865
  • UPC:

    017332999285

Terminal Block, Feed Through, 4 Conductor, 5.2 mm, Gray, 24 Amp, 550 Volt AC/DC, #2002-1401

$ 2.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 2002-1401

Rexel Part # 337865

UPC 017332999285

UNSPSC 39121400

Amps 24

Color Gray

Conductors 4

Family / Style 2002

Mounting DIN Rail

Size 2.5 mm

Type Terminal Block

Volts AC 550

Volts DC 550

Place your Will Call order by clicking the cart button next to the appropriate Branch