Weidmuller 218660000 Terminal Block, Feed Through, 2.5mm, 20A, 600V AC/DC, SAK-Series

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    218660000
  • Rexel Part Number:

    265576
  • UPC:

    00819001017

Terminal Block, Feed Through, 2.5 mm, 20 Amp, 600 Volt AC/DC, SAK-Series

$ 1.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 218660000

Rexel Part # 265576

UPC 00819001017

UNSPSC 39121410

Amps 20

Color Beige

Family / Style SAK Series

Mounting DIN Rail

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch