Hoffman A244808WFLP Enclosure, Two Door, NEMA 12, 24" x 4" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A244808WFLP
  • Rexel Part Number:

    46835
  • UPC:

    783510271305

Enclosure, Two Door, Hinge Cover,NEMA 12, 24 Inch x 4 Inch x 8 Inch, Steel/Gray Powder Coat

$ 1,160.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A244808WFLP

Rexel Part # 46835

UPC 783510271305

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 4 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch