Hoffman A304210WFLP Enclosure, Two Door, Hinge Cover,NEMA 12, 30" x 42" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A304210WFLP
  • Rexel Part Number:

    46810
  • UPC:

    783510271404

Enclosure, Two Door, Hinge Cover,NEMA 12, 30 Inch x 42 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,278.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A304210WFLP

Rexel Part # 46810

UPC 783510271404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 42 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch