Hoffman A304810WFLP Enclosure, Two Door, Hinge Cover, NEMA 12, 30" x 48" x 10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A304810WFLP
  • Rexel Part Number:

    46788
  • UPC:

    783510271503

Enclosure, Two Door, Hinge Cover,NEMA 12, 30 Inch x 48 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,036.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A304810WFLP

Rexel Part # 46788

UPC 783510271503

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 48 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch