Hoffman CTD24428 Type 12, Wall Mount, Two Door Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CTD24428
  • Rexel Part Number:

    33684
  • UPC:

    783510777203

Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 24.00x42.00x8.00, Material/Finish: Steel/Gray.

$ 937.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CTD24428

Rexel Part # 33684

UPC 783510777203

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 42 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch