Hoffman CTD24428LG Type 12, Wall Mount, Two Door Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CTD24428LG
  • Rexel Part Number:

    55173
  • UPC:

    783510165192

Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 24.00x42.00x8.00, Material/Finish: Steel/Gray.

$ 910.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CTD24428LG

Rexel Part # 55173

UPC 783510165192

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 42 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch