Allen-Bradley 440E-L13140 Switch, Cable Pull, LifeLine 4 Stainless Steel

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440E-L13140
  • Rexel Part Number:

    74981
  • UPC:

    78118002642

Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 12-Pin, M23 Connector

$ 394.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440E-L13140

Rexel Part # 74981

UPC 78118002642

UNSPSC 39121501

Color Red

Family / Style LifeLine

Length 75 m

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch