Allen-Bradley 440E-L2NNNYS Switch, Cable Pull, Emergency Stop, Safety, 75m, Cable Length

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440E-L2NNNYS
  • Rexel Part Number:

    121977
  • UPC:

    61259847076

Switch, GuardMaster, Safety, Emergency Stop, Cable Pull, 1 Normally Open, 3 Normally Closed, Safety Contacts, Connector ArmorBlock, Guard I/O, 5 Pin Micro, M12, 75 Meter Cable Length

$ 304.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440E-L2NNNYS

Rexel Part # 121977

UPC 61259847076

UNSPSC 32151802

Family / Style LifeLine

Length 75 meter

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch