Allen-Bradley 800H-2HAM7 Control Station, 2-Position Lever, Selector Switch, Start/Stop

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-2HAM7
  • Rexel Part Number:

    59870
  • UPC:

    78118057624

Control Station, 2 Position Lever, Selector Switch, Maintained, Start/Stop, NEMA 7/9, 1 Normally Open, 1 Normally Closed, Contact on Each Switch, 3/4 Inch Conduit Hub, Dead End Enclosure

$ 494.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-2HAM7

Rexel Part # 59870

UPC 78118057624

UNSPSC 39121314

Family / Style 800H

Gangs 1

IP/NEMA Rating 7/9

Knockouts 3/4 in

Material Cast Aluminum

Size 30 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch