Allen-Bradley 800R-2TA Control Station, 2 Push Button, Green and Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800R-2TA
  • Rexel Part Number:

    63368
  • UPC:

    66207351033

Control Station, 2 Push Buttons, 1 Green, Flush, Text "START", 1 Red, Extended, Text, "STOP", 1 Normally Open, 1 Normally Closed, Contact on Each Push Button, Cast Aluminum Enclosure, NEMA 4/13, 30 mm, Surface Mount

$ 577.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800R-2TA

Rexel Part # 63368

UPC 66207351033

UNSPSC 39122216

Color Green/Red

Family / Style 800R

IP/NEMA Rating 4

Material Die Cast

Size 30 mm

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch