Allen-Bradley 800S-2SA Control Station, 2-Position, START/STOP, Type 1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800S-2SA
  • Rexel Part Number:

    67035
  • UPC:

    78118052846

Control Station, 2 Position, START/STOP, Type 1 Enclosure, Surface Mount

$ 207.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800S-2SA

Rexel Part # 67035

UPC 78118052846

UNSPSC 39121512

Color Gray

Family / Style 800S

IP/NEMA Rating 1

Material Steel

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch