Eaton 10250H1884 30.5 Mm, Heavy-duty Assembled Control Station

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250H1884
  • Rexel Part Number:

    403933
  • UPC:

    782113203218

30.5 Mm, Heavy-duty Control Station, Dark Brown Polyester Enclosure, 2 Element,operator Type: Pushbutton, Booted Buttons, Surface Mount, 1no-2nc Contacts, Start/stop Legend, Ul (NEMA) 3, 3s, 4, 4x, 12, 13 Enclosure Rating

$ 443.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250H1884

Rexel Part # 403933

UPC 782113203218

UNSPSC 39121565

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch