Eaton M22-C2-M2V 22mm Control Station, 1 N.O., 2 Element, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-C2-M2V
  • Rexel Part Number:

    444930
  • UPC:

    786685283012

22.5 mm, Heavy-Duty Control Station, Polyester Enclosure, 2 Element, Operator Type: Momentary Pushbuttons, Vertical Mount, (1) Flush Green Pushbutton Marked: Start with 1 N.O. Contact, (1) Extended Red Pushbutton Marked: Stop with 1 N.C. Contact, 600V Rated, NEMA 4X, 13 Enclosure Rating.

$ 108.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-C2-M2V

Rexel Part # 444930

UPC 786685283012

UNSPSC 39121565

Family / Style M22

IP/NEMA Rating 4X

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch