GE CR104PEG12G Control Station, 2 Element, Push Button, Green/Red, START/STOP

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PEG12G
  • Rexel Part Number:

    635004
  • UPC:

    78316628303

Control Station, 2 Element, Painted Steel, Push Button, Green Momentary, Red Extended Head, Momentary, START/STOP, Nameplate, NEMA 1/3/3R/12/13

$ 157.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PEG12G

Rexel Part # 635004

UPC 78316628303

UNSPSC 39122216

Color Red/Green

Family / Style CR104

IP/NEMA Rating 1

Material Painted Steel

Mounting Surface

Size 30 mm

Spaces 1 Hole

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch