Square D 9001BG215 Control Station, 2-Button, NEMA 1 Enclosure, Maintained, STOP/START

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001BG215
  • Rexel Part Number:

    18792
  • UPC:

    78590139026

Control Station, 2-Button, Maintained, START/STOP, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 2 Normally Open Interlocked Contacts

$ 129.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001BG215

Rexel Part # 18792

UPC 78590139026

UNSPSC 39121565

Amps 5

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Control Station

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch