Square D 9001BW240 Control Station, 2-Button, NEMA 4 Enclosure, Momentary, START/STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001BW240
  • Rexel Part Number:

    22522
  • UPC:

    78590145875

Control Station, 2-Button, Momentary, START/STOP, 5 Amp, 600 Volt AC, NEMA 4 Enclosure, 1 Normally Open/Normally Closed Contact

$ 270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001BW240

Rexel Part # 22522

UPC 78590145875

UNSPSC 39121565

Amps 5

Color Gray

Family / Style 9001

IP/NEMA Rating 4

Size 30 mm

Type Control Station

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch